Lock plate with two tabs DIN 463, yellow zinc plated steel (A3C)
LOKPLT-2TAB-DIN463-(A3C)-D15,0
Art.-no. 042700014
EAN 4046778606248
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Nominal diameter (d1) | 15 mm |
Outer diameter (d2) | 28 mm |
Tab length (l1) | 28 mm |
Tab length 2 (l2) | 16 mm |
Tab width (b1) | 12 mm |
Thickness (s1) | 1 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | With two taps |
DIN | 463 |
