Lock ring pliers, Maxi For inner and outer rings
Lock ring pliers, MAXI
SNAP-RING-PLRS BIG IN-RG 3,0MM
Art.-no.
1952001251
EAN 4250158100497
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Especially solid, made of US spring steel
- With locking mechanism and replaceable, hardened, ground and polished tips for higher load capacity
- Included in the scope of delivery: straight tips
Product information
Datasheets(X)
Application area
All automotive sectors, commercial vehicles, metal, building services, construction, workshops
Length | 600 mm |
Min./max. grip range | 125-300 mm |
Product weight (per item) | 2200.000 g |
Diameter of tenon | 3.5 mm |
Suitable for | Indoor |