Lock ring pliers, Maxi for inner and outer rings
Lock ring pliers, MAXI
SNAP-RING-PLRS BIG EX-RG 3,0MM
Art.-no. 1952001252
EAN 4250158100015
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Especially solid, made of US spring steel
- With locking mechanism and replaceable, hardened, ground and polished tips for higher load capacity
- Included in the scope of delivery: straight tips
Product information
Datasheets(X)
Application area
All automotive sectors, commercial vehicles, metal, building services, construction, workshops
Length | 600 mm |
Min./max. grip range | 125-300 mm |
Product weight (per item) | 2200.000 g |
Diameter of tenon | 3.5 mm |
Suitable for | Outdoor |