Welcome to Würth Slowakia For trade customers only

Lock washer ASME B18.21.1, 18-8 stainless steel

ASME B18.21.1 stainless steel 18-8
WSH-REG-SPLT-LW-(18-8)-5/16

Art.-no. 78353031

EAN 4052712775994

Price for selected packaging unit
Lock washer ASME B18.21.1, 18-8 stainless steel

Art.-no. 78353031

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Internal diameter (d1)

0.3125 in

Outer diameter (d2)

0.5860 in

Thickness (s1)

0.0780 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information