Lock washer Anti-loose
Clamping washer Anti Loose
WSH-CLMP-(ANTI-LOOSE)-PE-4-D3
Art.-no.
494904
EAN 7319004631176
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw thread | M4 |
Nominal diameter (d1) | 4 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 0.5 mm |
Material | PE - Polyethylene |
Surface | Plain |
RoHS-compliant | Yes |