Welcome to Würth Slowakia For trade customers only

Lock washer DIN 6799, stainless steel 1.4568, collated

DIN 6799 stainless steel 1.4568, collated
WSH-LOK-SHFT-DIN6799-1.4568-MG-12

Art.-no. 0431512

EAN 4063275259197

Price for selected packaging unit
Lock washer DIN 6799, stainless steel 1.4568, collated

Art.-no. 0431512

Price for selected packaging unit
Quantity
PU
x 180 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

12 mm

Internal diameter (d1)

12 mm

Outer diameter (d2)

13 mm

Thickness (s1)

1.3 mm

DIN

6799

Material

Stainless steel, 1.4568

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information