Lock washer VS Spring steel, plain
Plain spring steel type VS
WSH-LOK-VS-22,0X15,0X1,40
Register now and access more than 125,000 products
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Außendurchmesser (d2) | 22 mm |
Höhe (h1) | 2.2 mm |
Thickness (s1) | 1.4 mm |
Werkstoff | Spring steel |
Oberfläche | Plain |
RoHS-compliant | Yes |
Form | VS |