Lock washer for shaft DIN 6799, zinc plated steel
DIN 6799 steel zinc plated
WSH-LOK-SHFT-DIN6799-(A2K)-D19,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 19 mm |
Suitable for min./max. shafts | 20-31 mm |
Internal diameter (d1) | 15.92 mm |
Outer diameter (d2) | 37.6 mm |
Thickness (s1) | 1.75 mm |
DIN | 6799 |
Material | Steel |
Surface | Zinc plated |
Form | RA |
RoHS-compliant | Yes |
