Lock washer type S A2 stainless steel
Stainless steel A2 type S
WSH-LOK-A2-S-33,0X23,0X1,80
Art.-no. 0404801220
EAN 4038898073321
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The disc spring shape achieves an optimum friction fit with simultaneous form fit via the helical gearing
Notice
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M22 |
Suitable for thread (imperial) | 7/8 inch |
Internal diameter (d1) | 23 mm |
Outer diameter (d2) | 33 mm |
Height (h1) | 3.0 mm |
Thickness (s1) | 1.8 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |
