Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain

DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D7,1

Art.-no. 04457

EAN 4057709077914

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain

Art.-no. 04457

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M7

Internal diameter (d1)

7.1 mm

Outer diameter (d2)

12.8 mm

Height (h1)

3.2 mm

Thickness (s1)

1.6 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information