Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)

RG-SPG-DIN127-B-(A3C)-D16,2

Art.-no. 044100016

EAN 4048539308804

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)

Art.-no. 044100016

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Only suitable for screws of strength class 5.8. You must use locking disc spring washers for higher strength classes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

16.2 mm

Outer diameter (d2)

16.200 mm

Height (h1)

7 mm

Thickness (s1)

3.5 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

B

Standards

DIN 127

Width (b)

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information