Welcome to Würth Slowakia For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

DIN 127 steel zinc plated yellow shape A
RG-SPG-DIN127-A-(A2C)-D8,1

Art.-no. 0441908

EAN 4038898165613

Price for selected packaging unit
Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A

Art.-no. 0441908

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Suitable for screw thread

M8

Internal diameter (d1)

8.1 mm

Outer diameter (d2)

8.1 mm

Height (h1)

5.4 mm

Thickness (s1)

2 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

A

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information