Welcome to Würth Slowakia For trade customers only

Locking nut DIN 7967 hot-dip galvanised steel

DIN 7967 spring steel hot dip galvanized
NUT-LOK-HEX-DIN7967-SPGST-WS36-HDG-M24

Art.-no. 03169924

EAN 4056807237787

Price for selected packaging unit
Locking nut DIN 7967 hot-dip galvanised steel

Art.-no. 03169924

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTightening: Screw in locking nut by hand and then tighten 1/4 to 1/2 of a turn using a wrench.

Suitable for screw thread (D)

M24

Height (m1)

7 mm

External drive (s1)

WS36

DIN

7967

Material

Spring steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information