Locking nut DIN 7967 hot-dip galvanised steel
DIN 7967 spring steel hot dip galvanized
NUT-LOK-HEX-DIN7967-SPGST-WS41-HDG-M27
Art.-no. 03169927
EAN 4056807237800
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
InstructionsTightening: Screw in locking nut by hand and then tighten 1/4 to 1/2 of a turn using a wrench.
![]() | |
Suitable for screw thread (D) | M27 |
Height (m1) | 7 mm |
External drive (s1) | WS41 |
DIN | 7967 |
Material | Spring steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
