Locknut, imperial thread EN10242, hot-dip galvanised malleable iron, type P4
EN 10242 P4 malleable cast iron hot dip galvanized
FITT-NUT-EN10242-P4-V-G3/4
Art.-no.
4988800925
EAN 4049557124384
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal width | 3/4 in |
Width across flats (s) | 36 mm |
Length (a) | 10 mm |
Surface | Hot dip galvanized |
Connection thread | G 3/4 inch |
Material | Malleable cast iron |