Welcome to Würth Slowakia For trade customers only

Long 45° elbow with female and male thread EN10242 G4/45°, hot-dip galvanised malleable iron

EN10242 G4 malleable cast iron hot dip galv. 45°
FITT-BND45-EN10242-G4-V-R2 1/2

Art.-no. 4988801104

EAN 4049557870076

Price for selected packaging unit
Long 45° elbow with female and male thread EN10242 G4/45°, hot-dip galvanised malleable iron

Art.-no. 4988801104

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 2 1/2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

99 mm

Length 2 (b)

86 mm

Length 4 (z1)

72 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information