Long 90° elbow with female and male thread EN10242 G4, hot-dip galvanised malleable iron
FITT-BND-90-EN10242-G4-V-R1
Art.-no. 4988800011
EAN 4048539501991
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 85 mm |
Length 2 (b) | 75 mm |
Length 4 (z1) | 68 mm |
