Long angled locking plate with wall mounting
ANGLLOKPLT-F.DRLOK-W.WLMNT-300X30X21
Art.-no. 0688505509
EAN 4046778696317
Register now and access more than 125,000 products
Cover caps for frame fixings are not provided. Two metal frame fixings are required for mounting.
Datasheets(X)
Suitable for rebated corridor and house doors.
![]() | |
Fire protection certified | No |
Material | Steel |
Colour | Silver metallic |
Surface | Lacquered |
DIN direction | DIN R/L |
Length | 300 mm |
Limb length | 30 mm |
Limb length 2 | 21 mm |
Material thickness | 3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
