Long magnetic push latch
MAGNPSHLATCH-LONG-GREY
Art.-no. 0683439196
EAN 4065746530415
Register now and access more than 125,000 products
- Suitable for all hinges without automatic closing mechanism
- Large magnetic range
- Doors close safely
- Compensation of front gap of +/- 3 mm with integrated, self-locking and tool-less depth adjustment
- Installed in the cabinet front or an adapter plate is used
- No drilling required on the door
The element is mounted opposite the hinge, either via a front-facing hole in the furniture body or with the adapter plates, which are available in different colours.
Datasheets(X)
![]() | |
Material | Polyoxymethylene / Polyamide / Steel |
Colour | Light grey (bright grey) |
Diameter | 10 mm |
Length | 80 |
Stroke length | 37 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!