Longlife & Speed roof diamond cutting disc
CUTDISC-DIA-LS-ROOF-BR22,23-D125MM
Art.-no. 5526840125
EAN 4058794210644
Register now and access more than 125,000 products
- Optimum cutting quality due to extra thin, finely toothed, closed cutting edge. Enables absolutely precise, fast cuts and clean cutting edges.
- Absolutely smooth running, disc does not wobble or flutter due to wavy carrier, specially reinforced in the centre
- Cutting without high application of force, the extremely thin segment focuses the cutting force very precisely
Optimised cooling and reliable direction indication due to special, arrow-shaped cooling openings which provide additional cooling and serve as a permanent running direction indicator
- Diamond cutting discs become dull at excessively high rotation speeds and wear too quickly at excessively low circumferential speeds
- If the cutting performance deteriorates (indicated by heavy sparking), resharpen the disc by making multiple cuts in an abrasive material, such as sandstone
- Larger workpiece cross-sections should be cut in several sections (oscillating cut)
- Work without applying pressure. The weight of the power tool itself is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs. Risk of injury!
- Although the tool is safe, safety goggles and protective clothing must always be worn while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the direction of rotation of the power tool
- Do not use for side grinding
- Use a suitable protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clamping flanges of the same size, perform a test run)
- Grinding tools that are clamped or used incorrectly or are damaged are dangerous and can cause serious injury
Datasheets(X)
- Particularly suitable for soft/hard clay bricks, old concrete, concrete, exposed aggregate concrete, interlocking paving stones, concrete piping, marble, soft/hard granite, stoneware pipes, soft/hard clinker brick, soft/hard Poroton, concrete tiles/pan tiles, glazed and Frankfurt pan tiles
- For dry and wet cutting
Versatility (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Segment height | 12 mm |
Segment thickness | 1.8 mm |
Segment connection | Sintered |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |