Welcome to Würth Slowakia For trade customers only

Low-cut safety shoe S2 Steitz ESD AL 742 Plus

Safety shoe S2 Steitz ESD AL 742 Plus
LOWSHOE-STEITZ-AL-742-PLUS-NB-S2-ESD-45

Art.-no. 1931013612

EAN 4058794917970

Price for selected packaging unit
Low-cut safety shoe S2 Steitz ESD AL 742 Plus

Art.-no. 1931013612

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

OUTSOLE


  • TPU Dynamics ESD, silver grey

  • Outsole with 2.6 mm tread

  • Reduced-weight sole design with shaped ankle area

  • Flex zone with pivot point

  • Shock-absorbing structure in heel area

  • Excellent abrasion resistance and slip-resistance

  • Heat-resistant up to approx. 120°C


CUSHIONING


  • SECURA VARIO® heel cushioning


SPECIALS


  • Soft nubuck leather

  • Highly visible safety reflectors

  • Functional lining made from breathable fabric and microfibre

  • Smooth, soft vamp lining made from real leather

  • Replaceable comfort footbed liner ERGO-SOFT ESD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

45

Material of shoes upper

Nubuck

Safety category

S2

Standards

ISO 20345

ISO

20345

Foot width

Normal wide

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information