Screw-in plug GPN 550
SEALPLG-GPN550-006-YELLOW
Art.-no. 0598550206
EAN 4038898933397
Register now and access more than 125,000 products
Robust:
Thick-walled shank for increased load.
Versatile:
Conical plug for bridging tolerances.
Additional information:
Self-cutting seal for screwing into thread or drill holes for permanent fixture.
Ideal for painting work.
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Outer diameter (d2) | 11 mm |
Min. shaft diameter (B) | 4.3 mm |
Max. shank diameter (C) | 5.8 mm |
Insertion depth (h1) | 18 mm |
Height (M) | 27 mm |
Other standard | GPN 550 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
