Low-profile hexagon cap nut
DIN 917 steel 6 yellow zinc plated
NUT-CAP-HEX-DIN917-6-WS8-(A2C)-M5
Art.-no. 0357005
EAN 4024835500852
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 917, 6 steel, yellow chromate zinc plated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 7 mm |
External drive (s1) | WS8 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated yellow |
Form | Low |
DIN | 917 |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | No |
