Welcome to Würth Slowakia For trade customers only

Low-profile hexagon nut with fine thread

DIN 439 steel yellow zinc plated fine thread
NUT-HEX-DIN439-B-04-WS24-(A3C)-M16X1,5

Art.-no. 0318001615

EAN 4038898301615

Price for selected packaging unit
Low-profile hexagon nut with fine thread

Art.-no. 0318001615

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 439, steel, yellow chromate zinc plated (A2C)
Notice

DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M16 x 1.5

Height (m1)

7.42 mm

External drive (s1)

WS24

Standards

DIN 439

Material

Steel

Property class

04

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information