Low-profile key DIN 6885, shape AB, steel C45K, plain
DIN 6885 plain steel C45K, shape AB
FEATHKEY-DIN6885-C45K-AB-22X9X50
Art.-no. 0426222050
EAN 4052712017971
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length (l1) | 50 mm |
Width (b1) | 22 mm |
Height (h1) | 9 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 6885 |
