Low-profile square nut
DIN 562 steel 11H yellow zinc plated
NUT-SQUAR-DIN562-11H-WS6-(A2C)-M3,5
Art.-no. 033700335
EAN 4038898671633
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 562, 04 steel, yellow chromate zinc plated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M3.5 |
Height (m1) | 2 mm |
External drive (s1) | WS6 |
Material | Steel |
Hardness category | 11H |
Surface | Zinc plated yellow |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 3.5 mm |
Width across corners (e) | 7.6 mm |
