Welcome to Würth Slowakia For trade customers only

K Plus insulation pipe clamp with separate insulation part

INSUPIPCLMP-(K-PLUS)-4-35MM

Art.-no. 0874404035

EAN 4052703194735

Price for selected packaging unit
K Plus insulation pipe clamp with separate insulation part

Art.-no. 0874404035

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of a hard foam core with natural rubber on the end faces and a solid outer skin with self-adhesive overlapping

Separate pipe clamp and insulating component


Simple mounting and simple to align the pipe



Matched to the insulating layer thicknesses of our FLEXEN® cold rubber plus pipe insulation


Uniform appearance



End face made of rubber


  • Perfect connection between cold clamp and pipe insulation (rubber), as similar materials are being adhered

  • No application of sealant required


Solid outer skin with self-adhesive overlapping


Additional vapour retarder and mechanical protection

Notice

Water vapour diffusion resistance and heat conductance relate to FLEXEN® plus cold rubber

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For thermally decoupled fastening of pipes for refrigerating and air conditioning applications

Material of insulation

Polyiso rigid foam

Volumetric weight

120 kg/m³

Colour of insulating part

Black

Material of clamp

Steel

Surface

Zinc plated

Design

Single-screw pipe clamp, TIPP® Smartlock (without rubber)

Insulating thickness range

Insulation thickness 4

Pipe diameter (ØD)

35 mm

Insulating-material thickness (DS)

19.5 mm

Insulation width (BD)

50 mm

Max. fastener spacing

3.5 m

Connection thread (G)

M8, M10

Internal drive

H2

Metal-band width (BM)

20 mm

Metal belt thickness (tM)

1.5 mm

Min./max. temperature conditions

-50 to 105 °C

Heat conductance λ

0.033 W/(m*K)

Heat conductance λ conditions

at 0°C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501

Water-vapour diffusion resistance factor value µ

10000

Conditions for water-vapour diffusion resistance

in accordance with DIN EN 13469/DIN EN 12667

Suitable for copper pipe (outer diameter)

35 mm

Suitable for copper pipe (DN nominal width)

DN.. 32..

Suitable for steel pipe (outer diameter)

33.7 mm

Suitable for steel pipe, DN nominal width

DN.. 25..

Suitable for steel pipe (imperial)

1 inch

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP (< 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP (< 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP (< 0,1 %)

No

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of antimony trioxide (< 0.1 %)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information