Welcome to Würth Slowakia For trade customers only

M12 assembly kit

Assembly kit
ASMBYKIT-CDT-2PCS

Art.-no. 5709151100

EAN 4050642430563

Price for selected packaging unit
M12 assembly kit

Art.-no. 5709151100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially developed for drill stands in core drilling technology, this component provides an optimal fit with a length of 160 mm

For fastening of the DS drill stand in conjunction with W-ED drop-in anchor art. no. 0904010126 and setting tool art. no. 090402012

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for drilling stand

DS COMFORT, DS COMFORT XL, DS COMPACT

Length

160 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drop-in anchor W-ED

ANC-(W-ED/S)-(A2K)-WO.APPROVAL-M12

Female thread anchor with metric thread for anchoring in concrete, zinc-plated steel in sizes M12 (for core drills) and DW 15 ( DYWIDAG® female thread DW15)
x 50 pcs
Expander tool for drop-in anchors, without visual installation control

EXPNDRTL-(F.ANC-DRIVIN-(W-ED/S))-M12X50

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information