MS 5000 designer escutcheon type A
Design rosette MS 5000, type A
MS5000-DESIGNROS-A-(NI)
Art.-no.
0683530863
EAN 4050642352292
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Drill hole diameter | 21 mm |
Outer diameter | 28 mm |
Internal diameter | 18 mm |