MS 5000 locking hook Press-fit
Locking hook MS5000 f. Espagnolette locks w. dowel
MS5000-LOKHOK-ZD-(NI)-DWL-LEFT
Art.-no.
0683530854
EAN 4050642352193
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Efficient mounting
- No visible screws
Product information
Datasheets(X)
CAD data (available after login)
Assembly position | Top left |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Drill hole diameter | 8 mm |
6 and 8-mm swivel bar possible | Yes |
Type of assembly | Press-in |