MS 5000 locking hook Screw-on
Locking hook MS5000 f. Espagnolette locks f. screw
LOKHOK-F.FRNLOK-MS5000-L-ZD-(NI)
Art.-no.
0683530856
EAN 4050642352223
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Neat assembly
Product information
Datasheets(X)
CAD data (available after login)
Assembly position | Top left |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
6 and 8-mm swivel bar possible | Yes |
Type of assembly | Screw-on |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!