MS 5000 standard escutcheon
Standard rosette MS 5000
MS5000-STANDARDROS-ZD-D18MM
Art.-no.
0683530864
EAN 4050642352308
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Drill measurement: 19–21 mm
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Min. drill hole diameter | 19 mm |
Max. drill diameter | 21 mm |
Outer diameter | 24 mm |
Internal diameter | 18 mm |