Machine screw tap HSCo blue ring through hole DIN 371/376
Machine screw tap HSCo blue form B
MATAP-THRGHO-HSCO-DIN376-BLUE-M14
Art.-no. 065314
EAN 4011231541404
Register now and access more than 125,000 products
- Cutting edge geometry precisely tailored to steel materials
Sufficient coolant and lubricant must be added when cutting threads.
Datasheets(X)
Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Thread type | Metric thread |
Material to be processed | Steel |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M14 |
Pitch | 2 mm |
Length | 110 mm |
Shank diameter | 11.0 mm |
Size of square | 9.0 mm |
DIN | 376 |
Cutting material | HSCo |
Surface | Plain |
Form | B |
Core hole diameter | 12.0 mm |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2 (6H) |
Suitable for tensile strength up to | 850 N/mm² |
Service life (points system) | 2 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 1 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 2 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values | ||||||||||||
| For M2-M3 | ||||||||||||
| Material designation | Tensile strength | M2 | M2.5 | M3 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Unalloyed hardened steels | < 850 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Low-alloy hardened steels | < 850 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Unalloyed hardened steels | < 1,000 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Low-alloy hardened steels | < 1,000 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Alloyed hardened steels | < 1,200 N/mm² | 3 | 10 | 477 | 1592 | 0,40 | 382 | 1273 | 0,45 | 318 | 1061 | 0,50 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 477 | 1592 | 0,40 | 382 | 1273 | 0,45 | 318 | 1061 | 0,50 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 477 | 1592 | 0,40 | 382 | 1273 | 0,45 | 318 | 1061 | 0,50 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 477 | 1592 | 0,40 | 382 | 1273 | 0,45 | 318 | 1061 | 0,50 |
| Cutting values | |||||||||
| For M24-M30 | |||||||||
| Material designation | Tensile strength | M24 | M30 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| Steels | |||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Unalloyed hardened steels | < 850 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Low-alloy hardened steels | < 850 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Unalloyed hardened steels | < 1,000 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Low-alloy hardened steels | < 1,000 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Alloyed hardened steels | < 1,200 N/mm² | 3 | 10 | 40 | 133 | 3,00 | 32 | 106 | 3,50 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 40 | 133 | 3,00 | 32 | 106 | 3,50 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 40 | 133 | 3,00 | 32 | 106 | 3,50 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 40 | 133 | 3,00 | 32 | 106 | 3,50 |
| Cutting values | ||||||||||||
| For M14-M20 | ||||||||||||
| Material designation | Tensile strength | M14 | M16 | M20 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Unalloyed hardened steels | < 850 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Low-alloy hardened steels | < 850 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Unalloyed hardened steels | < 1,000 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Low-alloy hardened steels | < 1,000 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Alloyed hardened steels | < 1,200 N/mm² | 3 | 10 | 68 | 227 | 2,00 | 60 | 199 | 2,00 | 48 | 159 | 2,50 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 68 | 227 | 2,00 | 60 | 199 | 2,00 | 48 | 159 | 2,50 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 68 | 227 | 2,00 | 60 | 199 | 2,00 | 48 | 159 | 2,50 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 68 | 227 | 2,00 | 60 | 199 | 2,00 | 48 | 159 | 2,50 |
| Cutting values | ||||||||||||
| For M8-M12 | ||||||||||||
| Material designation | Tensile strength | M8 | M10 | M12 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Unalloyed hardened steels | < 850 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Low-alloy hardened steels | < 850 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Unalloyed hardened steels | < 1,000 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Low-alloy hardened steels | < 1,000 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Alloyed hardened steels | < 1,200 N/mm² | 3 | 10 | 119 | 398 | 1,25 | 95 | 318 | 1,50 | 80 | 265 | 1,75 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 119 | 398 | 1,25 | 95 | 318 | 1,50 | 80 | 265 | 1,75 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 119 | 398 | 1,25 | 95 | 318 | 1,50 | 80 | 265 | 1,75 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 119 | 398 | 1,25 | 95 | 318 | 1,50 | 80 | 265 | 1,75 |
| Cutting values | ||||||||||||
| For M4-M6 | ||||||||||||
| Material designation | Tensile strength | M4 | M5 | M6 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Unalloyed hardened steels | < 850 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Low-alloy hardened steels | < 850 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Unalloyed hardened steels | < 1,000 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Low-alloy hardened steels | < 1,000 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Alloyed hardened steels | < 1,200 N/mm² | 3 | 10 | 239 | 796 | 0,70 | 191 | 637 | 0,80 | 159 | 531 | 1,00 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 239 | 796 | 0,70 | 191 | 637 | 0,80 | 159 | 531 | 1,00 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 239 | 796 | 0,70 | 191 | 637 | 0,80 | 159 | 531 | 1,00 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 239 | 796 | 0,70 | 191 | 637 | 0,80 | 159 | 531 | 1,00 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!