Machine tap HSCo VaryTap blue blind hole DIN 371/376
Machine screw tap HSCo VaryTap blue
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M2
Art.-no. 0653800200
EAN 4065746721288




Register now and access more than 125,000 products
Newly developed Vario geometry
Optimised chip removal, prevents chip accumulation
Optimised cutting edge preparation due to multi-stage finishing process
Excellent chip removal and perfectly true-to-the-gauge threads
Angled threaded part
Reduced risk of tool breakout during withdrawal
Cutting edge geometry precisely tailored to steel materials
Up to 30 % longer service life compared to conventional plain machine taps
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Sufficient coolant and lubricant must be added when cutting threads.
Datasheets(X)
Thread type | Metric thread |
Material to be processed | Steel |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M2 |
Pitch | 0.4 mm |
Length | 45 mm |
Shank diameter | 2.8 mm |
Size of square | 2.1 mm |
DIN | 371 |
Cutting material | HSCo |
Surface | Plain |
Form | C |
Core hole diameter | 1.6 mm |
Twist angle | 45° Vario |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values | ||||||||||||
For M2-M3 | ||||||||||||
Material designation | Tensile strength | vc | M2 | M2.5 | M3 | |||||||
n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
Steels | < 850 N/mm² | 15 | 20 | 2387 | 3183 | 0.4 | 1910 | 2547 | 0.45 | 1592 | 2122 | 0.5 |
Steels | < 1,000 N/mm² | 8 | 10 | 1592 | 2387 | 0.4 | 1273 | 1910 | 0.45 | 1061 | 1592 | 0.5 |
Steels | < 1,200 N/mm² | 8 | 10 | 1273 | 1592 | 0.4 | 1019 | 1273 | 0.45 | 849 | 1061 | 0.5 |
Cutting values | |||||||||
For M24-M30 | |||||||||
Material designation | Tensile strength | vc | M24 | M30 | |||||
n | f | n | f | ||||||
from | to | from | to | from | to | ||||
Steels | |||||||||
Steels | < 850 N/mm² | 15 | 20 | 199 | 265 | 3 | 159 | 212 | 3.5 |
Steels | < 1,000 N/mm² | 8 | 10 | 133 | 199 | 3 | 106 | 159 | 3.5 |
Steels | < 1,200 N/mm² | 8 | 10 | 106 | 133 | 3 | 85 | 106 | 3.5 |
Cutting values | ||||||||||||
For M14-M20 | ||||||||||||
Material designation | Tensile strength | vc | M14 | M16 | M20 | |||||||
n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
Steels | < 850 N/mm² | 15 | 20 | 341 | 455 | 2 | 298 | 398 | 2 | 239 | 318 | 2.5 |
Steels | < 1,000 N/mm² | 8 | 10 | 227 | 341 | 2 | 199 | 298 | 2 | 159 | 239 | 2.5 |
Steels | < 1,200 N/mm² | 8 | 10 | 182 | 227 | 2 | 159 | 199 | 2 | 127 | 159 | 2.5 |
Cutting values | ||||||||||||
For M8-M12 | ||||||||||||
Material designation | Tensile strength | vc | M8 | M10 | M12 | |||||||
n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
Steels | < 850 N/mm² | 15 | 20 | 597 | 796 | 1.25 | 477 | 637 | 1.5 | 398 | 531 | 1.75 |
Steels | < 1,000 N/mm² | 8 | 10 | 398 | 597 | 1.25 | 318 | 477 | 1.5 | 265 | 398 | 1.75 |
Steels | < 1,200 N/mm² | 8 | 10 | 318 | 398 | 1.25 | 255 | 318 | 1.5 | 212 | 265 | 1.75 |
Cutting values | ||||||||||||
For M4-M6 | ||||||||||||
Material designation | Tensile strength | vc | M4 | M5 | M6 | |||||||
n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
Steels | < 850 N/mm² | 15 | 20 | 1194 | 1592 | 0.7 | 955 | 1273 | 0.8 | 796 | 1,061 | 1 |
Steels | < 1,000 N/mm² | 8 | 10 | 796 | 1194 | 0.7 | 637 | 955 | 0.8 | 531 | 796 | 1 |
Steels | < 1,200 N/mm² | 8 | 10 | 637 | 796 | 0.7 | 509 | 637 | 0.8 | 424 | 531 | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!