Welcome to Würth Slowakia For trade customers only

Machine tap HSCo VaryTap green blind hole DIN 371/376

Machine screw tap HSCo VaryTap green
MATAP-BLIHO-HSCO-VARYTAP-GREEN-M16

Art.-no. 0655801600

EAN 4065746721486

Price for selected packaging unit
Machine tap HSCo VaryTap green blind hole DIN 371/376

Art.-no. 0655801600

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².

Newly developed Vario geometry


Optimised chip removal, prevents chip accumulation



Optimised cutting edge preparation due to multi-stage finishing process


Excellent chip removal and perfectly true-to-the-gauge threads



Extra-long groove


Optimised coolant supply and chip removal for deep threads



Angled threaded part


Reduced risk of tool breakout during withdrawal



Cutting edge geometry precisely tailored to stainless steel



Up to 50 % longer service life compared to conventional plain machine taps



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

Metric thread

Material to be processed

Stainless steel, Steel

Hole type

Blind hole ≤ 2.5xD

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M16

Pitch

2.0 mm

Length

110 mm

Shank diameter

12.0 mm

Size of square

9.0 mm

DIN

376

Cutting material

HSCo

Surface

Plain

Form

C

Core hole diameter

14.0 mm

Twist angle

45° Vario

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Suitable for tensile strength up to

1200 N/mm²

Service life (points system)

3 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

3 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

3 of 4 points

Material of sub-group

Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels

Cutting values
For M3-M5
Material designation Tensile strength vc M3 M4 M5
n f n f n f
from to from to from to from to
Steels
Steels < 850 N/mm² 8 10 849 1061 0.5 637 796 0.7 509 637 0.8
Steels < 1,000 N/mm² 6 8 637 849 0.5 477 637 0.7 382 509 0.8
Steels < 1,200 N/mm² 4 6 424 637 0.5 318 477 0.7 255 382 0.8
Stainless steels
Stainless steels < 850 N/mm² 6 8 637 849 0.5 477 637 0.7 382 509 0.8
Stainless steels > 850 N/mm² 4 6 424 637 0.5 318 477 0.7 255 382 0.8
Legend
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values only and must be adapted to the respective conditions.
Cutting values
For M20
Material designation Tensile strength vc M20
n f
from to from to
Steels
Steels < 850 N/mm² 8 10 127 159 2.5
Steels < 1,000 N/mm² 6 8 95 127 2.5
Steels < 1,200 N/mm² 4 6 64 95 2.5
Stainless steels
Stainless steels < 850 N/mm² 6 8 95 127 2.5
Stainless steels > 850 N/mm² 4 6 64 95 2.5
Cutting values
For M12-M16
Material designation Tensile strength vc M12 M14 M16
n f n f n f
from to from to from to from to
Steels
Steels < 850 N/mm² 8 10 212 265 1.75 182 227 2 159 199 2
Steels < 1,000 N/mm² 6 8 159 212 1.75 136 182 2 119 159 2
Steels < 1,200 N/mm² 4 6 106 159 1.75 91 136 2 80 119 2
Stainless steels
Stainless steels < 850 N/mm² 6 8 159 212 1.75 136 182 2 119 159 2
Stainless steels > 850 N/mm² 4 6 106 159 1.75 91 136 2 80 119 2
Cutting values
For M6-M10
Material designation Tensile strength vc M6 M8 M10
n f n f n f
from to from to from to from to
Steels
Steels < 850 N/mm² 8 10 424 531 1 318 398 1.25 255 318 1.5
Steels < 1,000 N/mm² 6 8 318 424 1 239 318 1.25 191 255 1.5
Steels < 1,200 N/mm² 4 6 212 318 1 159 239 1.25 127 191 1.5
Stainless steels
Stainless steels < 850 N/mm² 6 8 382 424 1 239 318 1.25 191 255 1.5
Stainless steels > 850 N/mm² 4 6 212 382 1 159 239 1.25 127 191 1.5
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information