Welcome to Würth Slowakia For trade customers only

Machine tap Speedtap 4.0-Ultra Hard Steel 63 HRC, straight grooved For metric ISO fine thread DIN 13

SC ST4.0 Ultra 63 HRC 6HX straight TiCN MF
MATAP-ST4.0-SC-HS-TICN-MF16X1,5

Art.-no. 5443711406

EAN 4062856188673

Price for selected packaging unit
Machine tap Speedtap 4.0-Ultra Hard Steel 63 HRC, straight grooved For metric ISO fine thread DIN 13

Art.-no. 5443711406

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole and base thread. Particularly suitable for tough and difficult-to-machine materials as well as hard machining ≤ 63 HRC. Generation 4.0 sets new standards with threads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4655MF

Thread type

Metric fine thread

Material to be processed

Hard and tough material

Hole type

Clearance/blind hole ≤ 1.5xD

Thread type x nominal diameter

MF16

Pitch

1.5 mm

Length (l1)

95 mm

Thread length (l2)

32 mm

Shank diameter (d2)

12 mm

Size of square (a)

9 mm

Core hole diameter

14.6 mm

Number of teeth

6 PCS

Cutting material

SC

Surface

TiCN

Form

C

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Coolant supply

External

Material of sub-group

Hardox, Steels > 45 HRC

Cutting values for Speedtap 4.0 thread tools
For MF8x1-MF12x1.5
Material designation Tensile strength vc MF8x1 MF10x1 MF12x1 MF12x1.5
n f n f n f n f
Steels 42-54 HRC 2,5 99 1 80 1 66 1 66 1,5
Steels 55-59 HRC 2 80 1 64 1 53 1 53 1,5
Steels 60-63 HRC 1,8 72 1 57 1 48 1 48 1,5
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for Speedtap 4.0 thread tools
For MF14x1.5-MF20x1.5
Material designation Tensile strength vc MF14 x 1.5 MF16 x 1.5 MF20 x 1.5
n f n f n f
Steels 42-54 HRC 2,5 57 1,5 50 1,5 40 1,5
Steels 55-59 HRC 2,0 45 1,5 40 1,5 32 1,5
Steels 60-63 HRC 1,8 41 1,5 36 1,5 29 1,5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information