Machine tap Speedtap 4.0-Ultra Hard Steel 63 HRC, straight grooved For metric ISO thread DIN 13
SC ST4.0 Ultra 63 HRC 6HX straight grooved TiCN
MATAP-ST4.0-SC-HS-TICN-M16
Art.-no. 5443710810
EAN 4062856188697
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For throughhole and base thread. Particularly suitable for tough and difficult-to-machine materials as well as hard machining ≤ 63 HRC. Generation 4.0 sets new standards with threads.
Product information
Datasheets(X)
![]() | |
Product code | 4655 |
Thread type | Metric thread |
Material to be processed | Hard and tough material |
Hole type | Clearance/blind hole ≤ 1.5xD |
Thread type x nominal diameter | M16 |
Pitch | 2 mm |
Length (l1) | 95 mm |
Thread length (l2) | 32 mm |
Shank diameter (d2) | 12 mm |
Size of square (a) | 9 mm |
Core hole diameter | 14.1 mm |
Number of teeth | 6 PCS |
Cutting material | SC |
Surface | TiCN |
Form | C |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Tolerance of shank diameter | h9 |
Coolant supply | External |
Material of sub-group | Hardox, Steels > 45 HRC |
| Cutting values for Speedtap 4.0 thread tools | ||||||||||
| For M3-M5 | ||||||||||
| Material designation | Tensile strength | vc | M3 | M3.5 | M4 | M5 | ||||
| n | f | n | f | n | f | n | f | |||
| Steels | 42-54 HRC | 2,5 | 265 | 0,5 | 227 | 0,6 | 199 | 0,7 | 159 | 0,8 |
| Steels | 55-59 HRC | 2 | 212 | 0,5 | 182 | 0,6 | 159 | 0,7 | 127 | 0,8 |
| Steels | 60-63 HRC | 1,8 | 191 | 0,5 | 164 | 0,6 | 143 | 0,7 | 115 | 0,8 |
| Key | |
| vc = cutting speed [m/min] | |
| f = feed [mm/r] | |
| n = rotation speed [rpm] | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
| Cutting values for Speedtap 4.0 thread tools | ||||||||
| For M6-M12 | ||||||||
| Material designation | Tensile strength | vc | M6 | M8 | M10 | |||
| n | f | n | f | n | f | |||
| Steels | 42-54 HRC | 2,5 | 57 | 2,0 | 50 | 2,0 | 40 | 2,5 |
| Steels | 55-59 HRC | 2,0 | 45 | 2,0 | 40 | 2,0 | 32 | 2,5 |
| Steels | 60-63 HRC | 1,8 | 41 | 2,0 | 36 | 2,0 | 29 | 2,5 |
| Cutting values for Speedtap 4.0 thread tools | ||||||||||
| For M6-M12 | ||||||||||
| Material designation | Tensile strength | vc | M6 | M8 | M10 | M12 | ||||
| n | f | n | f | n | f | n | f | |||
| Steels | 42-54 HRC | 2,5 | 133 | 1 | 99 | 1,25 | 80 | 1,5 | 66 | 1,75 |
| Steels | 55-59 HRC | 2 | 106 | 1 | 80 | 1,25 | 64 | 1,5 | 53 | 1,75 |
| Steels | 60-63 HRC | 1,8 | 95 | 1 | 72 | 1,25 | 57 | 1,5 | 48 | 1,75 |
