Machine tap Speedtap 4.0-Ultra Hard Steel 63 HRC, straight grooved For metric ISO thread DIN 13
SC ST4.0 Ultra 63 HRC 6HX straight grooved TiCN
MATAP-ST4.0-SC-HS-TICN-M3
Art.-no.
5443710801
EAN 4062856188734
Price for selected packaging unit






Exclusively for trade customers
Register now and access more than 125,000 products
For throughhole and base thread. Particularly suitable for tough and difficult-to-machine materials as well as hard machining ≤ 63 HRC. Generation 4.0 sets new standards with threads.
Product information
Datasheets(X)
![]() | |
Product code | 4655 |
Thread type | Metric thread |
Material to be processed | Hard and tough material |
Hole type | Clearance/blind hole ≤ 1.5xD |
Thread type x nominal diameter | M3 |
Pitch | 0.5 mm |
Length (l1) | 46 mm |
Thread length (l2) | 11 mm |
Shank diameter (d2) | 3.5 mm |
Size of square (a) | 2.7 mm |
Core hole diameter | 2.55 mm |
Number of teeth | 4 PCS |
Cutting material | SC |
Surface | TiCN |
Form | C |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Tolerance of shank diameter | h9 |
Coolant supply | External |
Material of sub-group | Hardox, Steels > 45 HRC |