Welcome to Würth Slowakia For trade customers only

Machine tap Speedtap 4.0-Ultra Hard Steel 63 HRC, straight grooved For metric ISO thread DIN 13

MATAP-ST4.0-SC-HS-TICN-M4

Art.-no. 5443710803

EAN 4062856188765

Price for selected packaging unit
Machine tap Speedtap 4.0-Ultra Hard Steel 63 HRC, straight grooved For metric ISO thread DIN 13

Art.-no. 5443710803

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole and base thread. Particularly suitable for tough and difficult-to-machine materials as well as hard machining ≤ 63 HRC. Generation 4.0 sets new standards with threads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4655

Thread type

Metric thread

Material to be processed

Hard and tough material

Hole type

Clearance/blind hole ≤ 1.5xD

Thread type x nominal diameter

M4

Pitch

0.7 mm

Length (l1)

52 mm

Thread length (l2)

13 mm

Shank diameter (d2)

4.5 mm

Size of square (a)

3.4 mm

Core hole diameter

3.4 mm

Number of teeth

4 PCS

Cutting material

SC

Surface

TiCN

Form

C

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Coolant supply

External

Material of sub-group

Hardox, Steels > 45 HRC

Cutting values for Speedtap 4.0 thread tools
For M3-M5
Material designation Tensile strength vc M3 M3.5 M4 M5
n f n f n f n f
Steels 42-54 HRC 2,5 265 0,5 227 0,6 199 0,7 159 0,8
Steels 55-59 HRC 2 212 0,5 182 0,6 159 0,7 127 0,8
Steels 60-63 HRC 1,8 191 0,5 164 0,6 143 0,7 115 0,8
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for Speedtap 4.0 thread tools
For M6-M12
Material designation Tensile strength vc M6 M8 M10
n f n f n f
Steels 42-54 HRC 2,5 57 2,0 50 2,0 40 2,5
Steels 55-59 HRC 2,0 45 2,0 40 2,0 32 2,5
Steels 60-63 HRC 1,8 41 2,0 36 2,0 29 2,5
Cutting values for Speedtap 4.0 thread tools
For M6-M12
Material designation Tensile strength vc M6 M8 M10 M12
n f n f n f n f
Steels 42-54 HRC 2,5 133 1 99 1,25 80 1,5 66 1,75
Steels 55-59 HRC 2 106 1 80 1,25 64 1,5 53 1,75
Steels 60-63 HRC 1,8 95 1 72 1,25 57 1,5 48 1,75

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information