Welcome to Würth Slowakia For trade customers only

Machine tap Speedtap 4.0-Uni/Inox, spiral-fluted For metric ISO fine thread DIN 13

MATAP-GRNDHO-ST4-HSCOPM-UNI-HD-MF8X1

Art.-no. 5443711201

EAN 4062856188451

Price for selected packaging unit
Machine tap Speedtap 4.0-Uni/Inox, spiral-fluted For metric ISO fine thread DIN 13

Art.-no. 5443711201

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For base thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4619

Thread type

Metric fine thread

Material to be processed

Steel, Cast metal, Stainless steel, Non-ferrous metal

Hole type

Blind hole ≤ 3xD

Thread type x nominal diameter

MF8

Pitch

1 mm

Length (l1)

90 mm

Thread length (l2)

10 mm

Shank diameter (d2)

6 mm

Size of square (a)

4.9 mm

Core hole diameter

7 mm

Number of teeth

3 PCS

Cutting material

HSCo-PM

Standards

DIN 374

Surface

HARODUR

Form

C

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Twist angle

50° (right)

Coolant supply

External

Suitable for tensile strength up to

1300 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics

Cutting values for Speedtap 4.0 thread tools
For MF8x1-M10x1.25
Material designation Tensile strength MF8x1 MF10x1 MF10x1.25
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 15 26 597 1035 1 477 828 1 477 828 1,25
Steels < 850 N/mm² 15 26 597 1035 1 477 828 1 477 828 1,25
Steels < 1100 N/mm² 15 26 597 1035 1 477 828 1 477 828 1,25
Steels < 1300 N/mm² 12 15 477 597 1 382 477 1 382 477 1,25
Grey cast iron, malleable iron 12 22 477 875 1 382 700 1 382 700 1,25
Stainless steels < 850 N/mm² 8 15 318 597 1 255 477 1 255 477 1,25
Stainless steels > 850 N/mm² 8 15 318 597 1 255 477 1 255 477 1,25
Titanium, titanium alloys 3 5 119 199 1 95 159 1 95,0 159 1,25
Copper, brass 8 15 318 597 1 255 477 1 255 477 1,25
Aluminium 18 22 716 875 1 573 700 1 573 700 1,25
Plastics 26 50 1035 1989 1 828 1592 1 828 1592 1,25
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for Speedtap 4.0 thread tools
For MF20x1.5
Material designation Tensile strength MF20x1.5
vc n f
from to from to
Steels < 400 N/mm² 15 26 239 414 1,5
Steels < 850 N/mm² 15 26 239 414 1,5
Steels < 1100 N/mm² 15 26 239 414 1,5
Steels < 1300 N/mm² 12 15 191 239 1,5
Grey cast iron, malleable iron 12 22 191 350 1,5
Stainless steels < 850 N/mm² 8 15 127 239 1,5
Stainless steels > 850 N/mm² 8 15 127 239 1,5
Titanium, titanium alloys 3 5 48 80 1,5
Copper, brass 8 15 127 239 1,5
Aluminium 18 22 286 350 1,5
Plastics 26 50 414 796 1,5
Cutting values for Speedtap 4.0 thread tools
For MF14x1.5-M18x1.5
Material designation Tensile strength MF14x1.5 MF16x1.5 MF18x1.5
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 15 26 341 591 1,5 298 517 1,5 265 460 1,5
Steels < 850 N/mm² 15 26 341 591 1,5 298 517 1,5 265 460 1,5
Steels < 1100 N/mm² 15 26 341 591 1,5 298 517 1,5 265 460 1,5
Steels < 1300 N/mm² 12 15 273 341 1,5 239 298 1,5 212 265 1,5
Grey cast iron, malleable iron 12 22 273 500 1,5 239 438 1,5 212 389 1,5
Stainless steels < 850 N/mm² 8 15 182 341 1,5 159 298 1,5 141 265 1,5
Stainless steels > 850 N/mm² 8 15 182 341 1,5 159 298 1,5 141 265 1,5
Titanium, titanium alloys 3 5 69 114 1,5 60 100 1,5 53 89 1,5
Copper, brass 8 15 182 341 1,5 159 298 1,5 141 265 1,5
Aluminium 18 22 409 500 1,5 358 438 1,5 318 389 1,5
Plastics 26 50 591 1137 1,5 517 995 1,5 460 884 1,5
Cutting values for Speedtap 4.0 thread tools
For MF12x1-M12x1.5
Material designation Tensile strength MF12x1 MF12x1.25 MF12x1.5
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 15 26 398 690 1 398 690 1,25 398 690 1,5
Steels < 850 N/mm² 15 26 398 690 1 398 690 1,25 398 690 1,5
Steels < 1100 N/mm² 15 26 398 690 1 398 690 1,25 398 690 1,5
Steels < 1300 N/mm² 12 15 318 398 1 318 398 1,25 318 398 1,5
Grey cast iron, malleable iron 12 22 318 584 1 318 584 1,25 318 584 1,5
Stainless steels < 850 N/mm² 8 15 212 398 1 212 398 1,25 212 398 1,5
Stainless steels > 850 N/mm² 8 15 212 398 1 212 398 1,25 212 398 1,5
Titanium, titanium alloys 3 5 80,00 133 1 80 133 1,25 80 133 1,5
Copper, brass 8 15 212 398 1 212 398 1,25 212 398 1,5
Aluminium 18 22 477 584 1 477 584 1,25 477 584 1,5
Plastics 26 50 690 1326 1 690 1326 1,25 690 1326 1,5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information