Welcome to Würth Slowakia For trade customers only

Machine tap Speedtap 4.0-Uni/Inox, spiral-fluted For metric ISO thread DIN 13

HSS/PM ST4.0 Uni DIN 371 6HX spiral grooved IK HD
MATAP-GRNDHO-ST4.0-HSCOPM-IK-UNI-HD-M12

Art.-no. 5443710204

EAN 4062856188949

Price for selected packaging unit
Machine tap Speedtap 4.0-Uni/Inox, spiral-fluted For metric ISO thread DIN 13

Art.-no. 5443710204

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For base thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4648

Thread type

Metric thread

Material to be processed

Steel, Cast metal, Stainless steel, Non-ferrous metal

Hole type

Blind hole ≤ 3xD

Thread type x nominal diameter

M12

Pitch

1.75 mm

Length (l1)

110 mm

Thread length (l2)

18 mm

Shank diameter (d2)

9 mm

Size of square (a)

7.0 mm

Core hole diameter

10.2 mm

Number of teeth

4 PCS

Cutting material

HSCo-PM

Standards

DIN 376

Surface

HARODUR

Form

C

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Twist angle

50° (right)

Coolant supply

Internal

Suitable for tensile strength up to

1300 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics

Cutting values for Speedtap 4.0 thread tools
For M6-M10
Material designation Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 15 26 796 1379 1 597 1035 1,25 477 828 1,5
Steels < 850 N/mm² 15 26 796 1379 1 597 1035 1,25 477 828 1,5
Steels < 1100 N/mm² 15 26 796 1379 1 597 1035 1,25 477 828 1,5
Steels < 1300 N/mm² 12 15 637 796 1 477 597 1,25 382 477 1,5
Grey cast iron, malleable iron 12 22 637 1167 1 477 875 1,25 382 700 1,5
Stainless steels < 850 N/mm² 8 15 424 796 1 318 597 1,25 255 477 1,5
Stainless steels > 850 N/mm² 8 15 424 796 1 318 597 1,25 255 477 1,5
Titanium, titanium alloys 3 5 159 265 1 119 199 1,25 95,0 159 1,5
Copper, brass 8 15 424 796 1 318 597 1,25 255 477 1,5
Aluminium 18 22 955 1167 1 716 875 1,25 573 700 1,5
Plastics 26 50 1379 2653 1 1035 1989 1,25 828 1592 1,5
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for Speedtap 4.0 thread tools
For M20
Material designation Tensile strength M20
vc n f
from to from to
Steels < 400 N/mm² 15 26 239 414 2,5
Steels < 850 N/mm² 15 26 239 414 2,5
Steels < 1100 N/mm² 15 26 239 414 2,5
Steels < 1300 N/mm² 12 15 191 239 2,5
Grey cast iron, malleable iron 12 22 191 350 2,5
Stainless steels < 850 N/mm² 8 15 127 239 2,5
Stainless steels > 850 N/mm² 8 15 127 239 2,5
Titanium, titanium alloys 3 5 48 80 2,5
Copper, brass 8 15 127 239 2,5
Aluminium 18 22 286 350 2,5
Plastics 26 50 414 796 2,5
Cutting values for Speedtap 4.0 thread tools
For M12-M16
Material designation Tensile strength M12 M14 M16
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 15 26 398 690 1,75 341 591 2 298 517 2
Steels < 850 N/mm² 15 26 398 690 1,75 341 591 2 298 517 2
Steels < 1100 N/mm² 15 26 398 690 1,75 341 591 2 298 517 2
Steels < 1300 N/mm² 12 15 318 398 1,75 273 341 2 239 298 2
Grey cast iron, malleable iron 12 22 318 584 1,75 273 500 2 239 438 2
Stainless steels < 850 N/mm² 8 15 212 398 1,75 182 341 2 159 298 2
Stainless steels > 850 N/mm² 8 15 212 398 1,75 182 341 2 159 298 2
Titanium, titanium alloys 3 5 80 133 1,75 69 114 2 60 100 2
Copper, brass 8 15 212 398 1,75 182 341 2 159 298 2
Aluminium 18 22 477 584 1,75 409 500 2 358 438 2
Plastics 26 50 690 1326 1,75 591 1137 2 517 995 2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information