Welcome to Würth Slowakia For trade customers only

Machine tap Speedtap 4.0-Uni/Inox, straight grooved For metric ISO fine thread DIN 13

MATAP-THRGHO-ST4-HSCOPM-UNI-HD-MF14X1,5

Art.-no. 5443711007

EAN 4062856188864

Price for selected packaging unit
Machine tap Speedtap 4.0-Uni/Inox, straight grooved For metric ISO fine thread DIN 13

Art.-no. 5443711007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4609

Thread type

Metric fine thread

Material to be processed

Steel, Cast metal, Stainless steel, Non-ferrous metal

Hole type

Clearance hole ≤ 3xD

Thread type x nominal diameter

MF14

Pitch

1.5 mm

Length (l1)

100 mm

Thread length (l2)

22 mm

Shank diameter (d2)

11 mm

Size of square (a)

9.0 mm

Core hole diameter

12.5 mm

Number of teeth

4 PCS

Cutting material

HSCo-PM

Standards

DIN 374

Surface

HARODUR

Form

B

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Coolant supply

External

Suitable for tensile strength up to

1300 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics, Malleable cast iron

Cutting values for Speedtap 4.0 thread tools
For MF8x1-M10x1.25
Material designation Tensile strength MF8x1 MF10x1 MF10x1.25
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 22 32 875 1273 1 700 1019 1 700 1019 1,25
Steels < 850 N/mm² 22 32 875 1273 1 700 1019 1 700 1019 1,25
Steels < 1100 N/mm² 22 32 875 1273 1 700 1019 1 700 1019 1,25
Steels < 1300 N/mm² 18 25 716 995 1 573 796 1 573 796 1,25
Stainless steels < 850 N/mm² 15 20 597 796 1 477 637 1 477 637 1,25
Stainless steels > 850 N/mm² 15 20 597 796 1 477 637 1 477 637 1,25
Titanium, titanium alloys 5 8 199 318 1 159 255 1 159 255 1,25
Grey cast iron, malleable iron 15 26 597 1035 1 477 828 1 477 828 1,25
Copper, brass 10 18 398 716 1 318 573 1 318 573 1,25
Aluminium 18 26 716 1035 1 573 828 1 573 828 1,25
Plastics 32 60 1273 2387 1 1019 1910 1 1019 1910 1,25
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for Speedtap 4.0 thread tools
For MF20x1.5
Material designation Tensile strength MF20x1.5
vc n f
from to from to
Steels < 400 N/mm² 22 32 350 509 1,5
Steels < 850 N/mm² 22 32 350 509 1,5
Steels < 1100 N/mm² 22 32 350 509 1,5
Steels < 1300 N/mm² 18 25 286 398 1,5
Stainless steels < 850 N/mm² 15 20 239 318 1,5
Stainless steels > 850 N/mm² 15 20 239 318 1,5
Titanium, titanium alloys 5 8 80 127 1,5
Grey cast iron, malleable iron 15 26 239 414 1,5
Copper, brass 10 18 159 286 1,5
Aluminium 18 26 286 414 1,5
Plastics 32 60 509 955 1,5
Cutting values for Speedtap 4.0 thread tools
For MF14x1.5-MF18x1.5
Material designation Tensile strength MF14x1.5 MF16x1.5 MF18x1.5
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 22 32 500 728 1,5 438 637 1,5 389 566 1,5
Steels < 850 N/mm² 22 32 500 728 1,5 438 637 1,5 389 566 1,5
Steels < 1100 N/mm² 22 32 500 728 1,5 438 637 1,5 389 566 1,5
Steels < 1300 N/mm² 18 25 409 568 1,5 358 497 1,5 318 442 1,5
Stainless steels < 850 N/mm² 15 20 341 455 1,5 298 398 1,5 265 354 1,5
Stainless steels > 850 N/mm² 15 20 341 455 1,5 298 398 1,5 265 354 1,5
Titanium, titanium alloys 5 8 114 182 1,5 99 159 1,5 88 141 1,5
Grey cast iron, malleable iron 15 26 341 591 1,5 298 517 1,5 265 460 1,5
Copper, brass 10 18 227 409 1,5 199 358 1,5 177 318 1,5
Aluminium 18 26 409 591 1,5 358 517 1,5 318 460 1,5
Plastics 32 60 728 1364 1,5 637 1194 1,5 566 1061 1,5
Cutting values for Speedtap 4.0 thread tools
For MF12x1-MF12x1.5
Material designation Tensile strength MF12x1 MF12x1.25 MF12x1.5
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 22 32 584 849 1 584 849 1,25 584 849 1,5
Steels < 850 N/mm² 22 32 584 849 1 584 849 1,25 584 849 1,5
Steels < 1100 N/mm² 22 32 584 849 1 584 849 1,25 584 849 1,5
Steels < 1300 N/mm² 18 25 477 663 1 477 663 1,25 477 663 1,5
Stainless steels < 850 N/mm² 15 20 398 531 1 398 531 1,25 398 531 1,5
Stainless steels > 850 N/mm² 15 20 398 531 1 398 531 1,25 398 531 1,5
Titanium, titanium alloys 5 8 133 212 1 133 212 1,25 133 212 1,5
Grey cast iron, malleable iron 15 26 398 690 1 398 690 1,25 398 690 1,5
Copper, brass 10 18 265 477 1 265 477 1,25 265 477 1,5
Aluminium 18 26 477 690 1 477 690 1,25 477 690 1,5
Plastics 32 60 849 1592 1 849 1592 1,25 849 1592 1,5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information