Machine tap Speedtap 4.0-Uni/Inox, straight grooved For metric ISO thread DIN 13
MATAP-THRGHO-ST4.0-HSCOPM-IK-UNI-HD-M10
Art.-no. 5443710003
EAN 4062856188260
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 4618 |
Thread type | Metric thread |
Material to be processed | Steel, Cast metal, Stainless steel, Non-ferrous metal |
Hole type | Clearance hole ≤ 3xD |
Thread type x nominal diameter | M10 |
Pitch | 1.5 mm |
Length (l1) | 100 mm |
Thread length (l2) | 24 mm |
Effective length (l3) | 39 mm |
Shank diameter (d2) | 10 mm |
Size of square (a) | 8.0 mm |
Core hole diameter | 8.5 mm |
Number of teeth | 3 PCS |
Cutting material | HSCo-PM |
Standards | DIN 371 |
Surface | HARODUR |
Form | B |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Tolerance of shank diameter | h9 |
Coolant supply | Internal |
Suitable for tensile strength up to | 1300 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Copper, Brass, Aluminium, Plastics |
| Cutting values | ||||||||||||
| For M6-M10 | ||||||||||||
| Material designation | Tensile strength | M6 | M8 | M10 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| Steels | < 400 N/mm² | 22 | 32 | 1167 | 1698 | 1 | 875 | 1273 | 1,25 | 700 | 1019 | 1,5 |
| Steels | < 850 N/mm² | 22 | 32 | 1167 | 1698 | 1 | 875 | 1273 | 1,25 | 700 | 1019 | 1,5 |
| Steels | < 1100 N/mm² | 22 | 32 | 1167 | 1698 | 1 | 875 | 1273 | 1,25 | 700 | 1019 | 1,5 |
| Steels | < 1300 N/mm² | 18 | 25 | 955 | 1326 | 1 | 716 | 995 | 1,25 | 573 | 796 | 1,5 |
| Cast metals | ||||||||||||
| Grey cast iron, malleable iron | 15 | 26 | 796 | 1379 | 1 | 597 | 1035 | 1,25 | 477 | 828 | 1,5 | |
| High-grade steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 15 | 20 | 796 | 1061 | 1 | 597 | 796 | 1,25 | 477 | 637 | 1,5 |
| Stainless steels | > 850 N/mm² | 15 | 20 | 796 | 1061 | 1 | 597 | 796 | 1,25 | 477 | 637 | 1,5 |
| Titanium, titanium alloys | 5 | 8 | 265 | 424 | 1 | 199 | 318 | 1,25 | 159 | 254 | 1,5 | |
| Non-ferrous metals | ||||||||||||
| Copper, brass | 10 | 18 | 531 | 955 | 1 | 398 | 716 | 1,25 | 318 | 573 | 1,5 | |
| Aluminium | 18 | 26 | 955 | 1379 | 1 | 716 | 1035 | 1,25 | 573 | 828 | 1,5 | |
| Plastics | ||||||||||||
| Plastics | 32 | 60 | 1698 | 3183 | 1 | 1273 | 2387 | 1,25 | 1019 | 1910 | 1,5 | |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values | ||||||
| For M20 | ||||||
| Material designation | Tensile strength | M20 | ||||
| vc | n | f | ||||
| from | to | from | to | |||
| Steels | ||||||
| Steels | < 400 N/mm² | 22 | 32 | 350 | 509 | 2,5 |
| Steels | < 850 N/mm² | 22 | 32 | 350 | 509 | 2,5 |
| Steels | < 1100 N/mm² | 22 | 32 | 350 | 509 | 2,5 |
| Steels | < 1300 N/mm² | 18 | 25 | 286 | 398 | 2,5 |
| Cast metals | ||||||
| Grey cast iron, malleable iron | 15 | 26 | 239 | 414 | 2,5 | |
| High-grade steels | ||||||
| Stainless steels | < 850 N/mm² | 15 | 20 | 239 | 318 | 2,5 |
| Stainless steels | > 850 N/mm² | 15 | 20 | 239 | 318 | 2,5 |
| Titanium, titanium alloys | 5 | 8 | 80 | 127 | 2,5 | |
| Non-ferrous metals | ||||||
| Copper, brass | 10 | 18 | 159 | 286 | 2,5 | |
| Aluminium | 18 | 26 | 286 | 414 | 2,5 | |
| Plastics | ||||||
| Plastics | 32 | 60 | 509 | 955 | 2,5 | |
| Cutting values | ||||||||||||
| For M12-M16 | ||||||||||||
| Material designation | Tensile strength | M12 | M14 | M16 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| Steels | < 400 N/mm² | 22 | 32 | 584 | 849 | 1,75 | 500 | 728 | 2 | 438 | 637 | 2 |
| Steels | < 850 N/mm² | 22 | 32 | 584 | 849 | 1,75 | 500 | 728 | 2 | 438 | 637 | 2 |
| Steels | < 1100 N/mm² | 22 | 32 | 584 | 849 | 1,75 | 500 | 728 | 2 | 438 | 637 | 2 |
| Steels | < 1300 N/mm² | 18 | 25 | 477 | 663 | 1,75 | 409 | 568 | 2 | 358 | 497 | 2 |
| Cast metals | ||||||||||||
| Grey cast iron, malleable iron | 15 | 26 | 398 | 690 | 1,75 | 341 | 591 | 2 | 298 | 517 | 2 | |
| High-grade steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 15 | 20 | 398 | 531 | 1,75 | 341 | 455 | 2 | 298 | 398 | 2 |
| Stainless steels | > 850 N/mm² | 15 | 20 | 398 | 531 | 1,75 | 341 | 455 | 2 | 298 | 398 | 2 |
| Titanium, titanium alloys | 5 | 8 | 133 | 212 | 1,75 | 114 | 182 | 2 | 100 | 159 | 2 | |
| Non-ferrous metals | ||||||||||||
| Copper, brass | 10 | 18 | 265 | 477 | 1,75 | 227 | 409 | 2 | 199 | 358 | 2 | |
| Aluminium | 18 | 26 | 477 | 690 | 1,75 | 409 | 591 | 2 | 358 | 517 | 2 | |
| Plastics | ||||||||||||
| Plastics | 32 | 60 | 849 | 1592 | 1,75 | 728 | 1364 | 2 | 637 | 1194 | 2 | |
