Welcome to Würth Slowakia For trade customers only

Machine tap Speedtap 4.0-Uni/Inox, straight grooved For metric ISO thread DIN 13

HSCo-PM Uni DIN371/376 6HX str. grooved IC HARODUR
MATAP-THRGHO-ST4.0-HSCOPM-IK-UNI-HD-M8

Art.-no. 5443710002

EAN 4062856188253

Price for selected packaging unit
Machine tap Speedtap 4.0-Uni/Inox, straight grooved For metric ISO thread DIN 13

Art.-no. 5443710002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4618

Thread type

Metric thread

Material to be processed

Steel, Cast metal, Stainless steel, Non-ferrous metal

Hole type

Clearance hole ≤ 3xD

Thread type x nominal diameter

M8

Pitch

1.25 mm

Length (l1)

90 mm

Thread length (l2)

22 mm

Effective length (l3)

35 mm

Shank diameter (d2)

8 mm

Size of square (a)

6.2 mm

Core hole diameter

6.8 mm

Number of teeth

3 PCS

Cutting material

HSCo-PM

Standards

DIN 371

Surface

HARODUR

Form

B

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Coolant supply

Internal

Suitable for tensile strength up to

1300 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Copper, Brass, Aluminium, Plastics

Cutting values
For M6-M10
Material designation Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 22 32 1167 1698 1 875 1273 1,25 700 1019 1,5
Steels < 850 N/mm² 22 32 1167 1698 1 875 1273 1,25 700 1019 1,5
Steels < 1100 N/mm² 22 32 1167 1698 1 875 1273 1,25 700 1019 1,5
Steels < 1300 N/mm² 18 25 955 1326 1 716 995 1,25 573 796 1,5
Cast metals
Grey cast iron, malleable iron 15 26 796 1379 1 597 1035 1,25 477 828 1,5
High-grade steels
Stainless steels < 850 N/mm² 15 20 796 1061 1 597 796 1,25 477 637 1,5
Stainless steels > 850 N/mm² 15 20 796 1061 1 597 796 1,25 477 637 1,5
Titanium, titanium alloys 5 8 265 424 1 199 318 1,25 159 254 1,5
Non-ferrous metals
Copper, brass 10 18 531 955 1 398 716 1,25 318 573 1,5
Aluminium 18 26 955 1379 1 716 1035 1,25 573 828 1,5
Plastics
Plastics 32 60 1698 3183 1 1273 2387 1,25 1019 1910 1,5
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
For M20
Material designation Tensile strength M20
vc n f
from to from to
Steels
Steels < 400 N/mm² 22 32 350 509 2,5
Steels < 850 N/mm² 22 32 350 509 2,5
Steels < 1100 N/mm² 22 32 350 509 2,5
Steels < 1300 N/mm² 18 25 286 398 2,5
Cast metals
Grey cast iron, malleable iron 15 26 239 414 2,5
High-grade steels
Stainless steels < 850 N/mm² 15 20 239 318 2,5
Stainless steels > 850 N/mm² 15 20 239 318 2,5
Titanium, titanium alloys 5 8 80 127 2,5
Non-ferrous metals
Copper, brass 10 18 159 286 2,5
Aluminium 18 26 286 414 2,5
Plastics
Plastics 32 60 509 955 2,5
Cutting values
For M12-M16
Material designation Tensile strength M12 M14 M16
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 22 32 584 849 1,75 500 728 2 438 637 2
Steels < 850 N/mm² 22 32 584 849 1,75 500 728 2 438 637 2
Steels < 1100 N/mm² 22 32 584 849 1,75 500 728 2 438 637 2
Steels < 1300 N/mm² 18 25 477 663 1,75 409 568 2 358 497 2
Cast metals
Grey cast iron, malleable iron 15 26 398 690 1,75 341 591 2 298 517 2
High-grade steels
Stainless steels < 850 N/mm² 15 20 398 531 1,75 341 455 2 298 398 2
Stainless steels > 850 N/mm² 15 20 398 531 1,75 341 455 2 298 398 2
Titanium, titanium alloys 5 8 133 212 1,75 114 182 2 100 159 2
Non-ferrous metals
Copper, brass 10 18 265 477 1,75 227 409 2 199 358 2
Aluminium 18 26 477 690 1,75 409 591 2 358 517 2
Plastics
Plastics 32 60 849 1592 1,75 728 1364 2 637 1194 2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information