Welcome to Würth Slowakia For trade customers only

Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13

HSCo thread mould DIN 2174 Inox 6HX TiN MF
MATAP-ST-GWF-IX-DIN2174-HSCO-TIN-MF3

Art.-no. 5443712201
EAN 4062856188567

Price for selected packaging unit
Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13

Art.-no. 5443712201

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole and base thread. Particularly suitable for stainless chromium-nickel steels ≤1200 N/mm², aluminium Si ≤ 10%.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4783

Thread type

Metric fine thread

Material to be processed

Steel, Stainless steel, Non-ferrous metal

Hole type

Clearance/blind hole ≤ 3xD

Thread type x nominal diameter

MF3

Pitch

0.35 mm

Length (l1)

56 mm

Thread length (l2)

8 mm

Effective length (l3)

18 mm

Shank diameter (d2)

3.5 mm

Size of square (a)

2.7 mm

Core hole diameter

2.85 mm

Number of teeth

3 PCS

Cutting material

HSCo

Standards

DIN 2174

Surface

TiN

Form

C

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Coolant supply

External

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information