Welcome to Würth Slowakia For trade customers only

Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13

HSCo thread mould DIN 2174 Inox 6HX TiN MF
MATAP-ST-GWF-IX-DIN2174-HSCO-TIN-MF4

Art.-no. 5443712202
EAN 4062856188550

Price for selected packaging unit
Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13

Art.-no. 5443712202

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole and base thread. Particularly suitable for stainless chromium-nickel steels ≤1200 N/mm², aluminium Si ≤ 10%.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4783

Thread type

Metric fine thread

Material to be processed

Steel, Stainless steel, Non-ferrous metal

Hole type

Clearance/blind hole ≤ 3xD

Thread type x nominal diameter

MF4

Pitch

0.5 mm

Length (l1)

63 mm

Thread length (l2)

10 mm

Effective length (l3)

21 mm

Shank diameter (d2)

4.5 mm

Size of square (a)

3.4 mm

Core hole diameter

3.9 mm

Number of teeth

4 PCS

Cutting material

HSCo

Standards

DIN 2174

Surface

TiN

Form

C

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Coolant supply

External

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information