Welcome to Würth Slowakia For trade customers only

Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13

HSCo thread mould DIN 2174 Inox 6HX TiN MF
MATAP-ST-GWF-IX-DIN2174-HSCO-TIN-MF5

Art.-no. 5443712203

EAN 4062856188611

Price for selected packaging unit
Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13

Art.-no. 5443712203

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole and base thread. Particularly suitable for stainless chromium-nickel steels ≤1200 N/mm², aluminium Si ≤ 10%.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4783

Thread type

Metric fine thread

Material to be processed

Steel, Stainless steel, Non-ferrous metal

Hole type

Clearance/blind hole ≤ 3xD

Thread type x nominal diameter

MF5

Pitch

0.5 mm

Length (l1)

70 mm

Thread length (l2)

12 mm

Effective length (l3)

25 mm

Shank diameter (d2)

6 mm

Size of square (a)

4.9 mm

Core hole diameter

4.78 mm

Number of teeth

4 PCS

Cutting material

HSCo

Standards

DIN 2174

Surface

TiN

Form

C

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Tolerance of shank diameter

h9

Coolant supply

External

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics

Cutting values for Speedtap thread tools
For MF3x0.35-MF5x0.5
Material designation Tensile strength MF3x0.35 MF4x0.5 MF5x0.5
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 20 30 2122 3183 0,35 1592 2387 0,5 1273 1910 0,5
Steels < 850 N/mm² 20 30 2122 3183 0,35 1592 2387 0,5 1273 1910 0,5
Steels < 1100 N/mm² 8 15 849 1592 0,35 637 1194 0,5 509 955 0,5
Steels < 1300 N/mm² 8 15 849 1592 0,35 637 1194 0,5 509 955 0,5
Stainless steels < 850 N/mm² 10 20 1061 2122 0,35 796 1592 0,5 637 1273 0,5
Stainless steels > 850 N/mm² 10 20 1061 2122 0,35 796 1592 0,5 637 1273 0,5
Copper, brass 20 40 2122 4244 0,35 1592 3183 0,5 1273 2546 0,5
Aluminium 20 40 2122 4244 0,35 1592 3183 0,5 1273 2546 0,5
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for Speedtap thread tools
For MF12x1.5-MF16x1.5
Material designation Tensile strength MF12x1.5 MF16x1.5
vc n f n f
from to from to from to
Steels < 400 N/mm² 20 30 531 796 1,5 398 597 1,5
Steels < 850 N/mm² 20 30 531 796 1,5 398 597 1,5
Steels < 1100 N/mm² 8 15 212 398 1,5 159 298 1,5
Steels < 1300 N/mm² 8 15 212 398 1,5 159 298 1,5
Stainless steels < 850 N/mm² 10 20 265 531 1,5 199 398 1,5
Stainless steels > 850 N/mm² 10 20 265 531 1,5 199 398 1,5
Copper, brass 20 40 531 1061 1,5 398 796 1,5
Aluminium 20 40 531 1061 1,5 398 796 1,5
Cutting values for Speedtap thread tools
For MF6x0.75-MF10x1
Material designation Tensile strength MF6x0.75 MF8x1 MF10x1
vc n f n f n f
from to from to from to from to
Steels < 400 N/mm² 20 30 1061 1592 0,75 796 1194 1 637 955 1
Steels < 850 N/mm² 20 30 1061 1592 0,75 796 1194 1 637 955 1
Steels < 1100 N/mm² 8 15 424 796 0,75 318 597 1 255 477 1
Steels < 1300 N/mm² 8 15 424 796 0,75 318 597 1 255 477 1
Stainless steels < 850 N/mm² 10 20 531 1061 0,75 398 796 1 318 637 1
Stainless steels > 850 N/mm² 10 20 531 1061 0,75 398 796 1 318 637 1
Copper, brass 20 40 1061 2122 0,75 796 1592 1 637 1273 1
Aluminium 20 40 1061 2122 0,75 796 1592 1 637 1273 1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information