Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13
HSCo thread mould DIN 2174 Inox 6HX TiN MF
MATAP-ST-GWF-IX-DIN2174-HSCO-TIN-MF8

















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 4783 |
Thread type | Metric fine thread |
Material to be processed | Steel, Stainless steel, Non-ferrous metal |
Hole type | Clearance/blind hole ≤ 3xD |
Thread type x nominal diameter | MF8 |
Pitch | 1 mm |
Length (l1) | 90 mm |
Thread length (l2) | 22 mm |
Effective length (l3) | 35 mm |
Shank diameter (d2) | 8 mm |
Size of square (a) | 6.2 mm |
Core hole diameter | 7.55 mm |
Number of teeth | 5 PCS |
Cutting material | HSCo |
Standards | DIN 2174 |
Surface | TiN |
Form | C |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Tolerance of shank diameter | h9 |
Coolant supply | External |
Suitable for tensile strength up to | 1200 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics |