Machinists' hammer with protective handle sheath
Cross-peen hammer with shaft sleeve
CRSPHAM-COVER-200GR
Art.-no. 071573 20
EAN 4011231747059
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
German type in line with DIN 1041 with double-curved hickory handle
No damage to the hammer handle
Robust protective handle sheath
Product information
Datasheets(X)
Hammer weight | 200 g |
Length (L) | 280 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!