Welcome to Würth Slowakia For trade customers only

Marker, tape measure and cutter assortment

Tape rule, marker and cutter set 3 pcs
TL-SET-MEASURE/MARKER/CUTTER-3PCS

Art.-no. 0965009429

EAN 4099618270925

Price for selected packaging unit
Marker, tape measure and cutter assortment

Art.-no. 0965009429

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Set with three measuring tools for measuring, marking and cutting

Set contents:


  • 1x lead marker with cap, belt clip and built-in sharpener, ideal for marking on any surface

  • 1x 5 m tape measure

  • 1x cutter complete with 3x 18 mm break-off blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Length x width x height

215 x 215 x 46 mm

Marker, tape measure and cutter assortment including:
1 x
Pocket measuring tape

MSRETPE-POKT-L5M

Description:
70 mm; 5 m
With plastic housing
Quantity: 1 x
1 x
1C cutter knife with slider

CUTTER-RED-H18MM-L160MM

Description:
18 mm; 160 mm
With automatic blade locking for convenient one-hand operation
Quantity: 1 x
1 x
Construction marker in cap with integrated sharpener and belt clip

HSNG-MRK-GRPH-MECH-L157MM

Description: Construction marker for universal use
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information